Deep Shelf Truck, 12 ga. Steel, 1200 lb Load Capacity, 24" W, 35" H

  • Mfr # DS2448X6-5PY

  • Zoro # G8590681


product price:  $599.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
35"
Overall Width
24"
Material
12 ga. Steel
Load Capacity
1200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS2448X6-5PY
Zoro #
G8590681
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35"
Overall Width
24"

Details

Material
12 ga. Steel
Load Capacity
1200 lb
Item
Deep Shelf Truck

Description

Deep Shelf Truck,6 in,24x48 In.,1200 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.