Double Sided Truck, Steel, 2000 lb Load Capacity, 40" W, 67" H
Mfr # AFS36406PH
Zoro # G3600602
product price: $441.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Overall Height
67"
Overall Width
40"
Material
Steel
Load Capacity
2000 lb
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFS36406PH
Zoro #
G3600602
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
67"
Overall Width
40"
Details
Material
Steel
Load Capacity
2000 lb
Item
Double Sided Truck
Finish
Powder Coated
Description
Truck,A-Frame,Double Sided,40 x 36
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.