Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 3,600 lb Load Capacity, 5 Shelves

  • Mfr # 5ML-3060-6PH-WSP
  • Zoro # G9944977
product price: 
$
1,735.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
65 in
Overall Length
76 in
Overall Width
30 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5ML-3060-6PH-WSP
Zoro #
G9944977
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
5
Distance Between Shelves
12 in
Includes
Writing Shelf with Storage Pocket
Utility Cart Shelf Style
Lipped
Capacity per Shelf
1,700 lb
Shelf Type
Lipped
Caster Type
(2) Swivel, (2) Rigid
Gauge
12 ga
Handle
Tubular
Utility Cart Item
Multi-Shelf Order Picking Truck
Caster Material
Phenolic
Finish
Powder Coated
Distance Between Top and Middle Shelf
12"
Number of Compartments
0
Number of Drawers
0
Type
Lip Up Shelves
Distance Between Middle and Bottom Shelf
24"
Construction
Welded Steel
Assembled/Unassembled
Assembled
Power Indicator
No
Caster Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake Included
Number of Outlets
0
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster Frame Material
Steel
Caster Core Material
Phenolic
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Includes Electrical Outlets
No
Platform Surface
Smooth
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Adjustability
Fixed
Caster Mounting Type
Plate
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Shell Material
Steel
Wire Color
Gray

Dimensions

Overall Height
65 in
Overall Length
76 in
Overall Width
30 in
Writing Shelf Dimensions
12"L x 27"W
Caster Width
2 in
Caster Dia.
6 in
Lip Height
1-1/2 in
Shelf Width
30 in
Shelf Length
60 in
Handle Height
38 in
Top Shelf Height
65 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Shelf LxW
60 in x 30 in
Bottom Shelf Lip Height
1 1/2 in
Caster Mounting Height
7 1/2 in
Top Shelf Lip Height
1 1/2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Writing Shelf LxW
12 in x 27 in
Overall LxWxH
76 in x 30 in x 65 in
Shelf Lip Height
1-1/2"
Wire Rope Length
76 in
Length
76 in

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 76 in, Overall Width 30 in, Number of Shelves 5, Capacity per Shelf 1,700 lb, Distance Between Shelves 12 in, Shelf Length 60 in, Shelf Width 30 in, Includes Writing Shelf with Storage Pocket, Handle Height 38 in, Top Shelf Height 65 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.