Shop LITTLE GIANT

Drop-Gate Security Box Truck, 1,500 lb Capacity, 30 in W x 66 in L x 50 1/2 in H, 1 Shelves

  • Mfr # SB-3060-10SR

  • Zoro # G9872791


product price:  $1,186.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
50 1/2 in
Overall Length
66 in
Overall Width
30 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB-3060-10SR
Zoro #
G9872791
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
50 1/2 in
Overall Length
66 in
Overall Width
30 in
Mesh Size
3/4" x 1-1/2"
Shelf Length
60 in
Shelf Width
30"
Caster Dia.
10"
Caster Width
2 3/4 in
Caster Wheel Width
2 3/4 in
Caster Wheel Dia.
10 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Handle Height
37 1/2 in
Caster Mounting Height
12 in
Inside Width
30 in
Overall LxWxH
66 in x 30 in x 50 1/2 in
Inside Length
60 in
Inside Height
36 in

Details

Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Drop-Gate Security Box Truck
Caster Material
Solid Rubber
Includes
Padlock Hasp
Gauge
14 ga
Features
Fold Down Side, Hinged Top Cover, Welded Construction
Caster Type
(2) Swivel, (2) Rigid
Number of Shelves
1
Finish
Powder Coated
Caster Wheel Type
Solid Rubber
Handle Type
Flat
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster Core Material
Polyurethane
Caster Wheel/Tread Material
Rubber
Caster Frame Material
Steel
Caster Mounting Plate Bolt Hole Pattern
3 in x 3 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Outside Bolt Hole Spacing
4 1/16 in x 3 1/2 in
Caster Inside Bolt Hole Spacing
2 9/16 in x 2 3/16 in
Lid/Cover Type
Hinged Lid
Top Shelf Construction
Solid
Side Panel Construction
Expanded Metal
Bottom Shelf Construction
Solid
Shelf Adjustability
Fixed
Number of Sides
4
Lip Style
4-Sided Lipped
Caster Wheel Tread Type/Material
Solid Rubber

Description

Security Box Truck, Load Capacity 1,500 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Inside Height 36 in, Inside Length 60 in, Inside Width 30 in, Overall Height 50 1/2 in, Overall Length 66 in, Overall Width 30 in, Handle Type Flat, Lid/Cover Type Hinged Lid

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.