Shop LITTLE GIANT

Dual-Latch Welded Mesh Security Cart with Fixed Shelves, 1,500 lb Capacity, 27 in W x 49 in L x

  • Mfr # SCN-2448-10SR
  • Zoro # G9872694

product price: 
$
1,229.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Overall Length
49 in
Overall Width
27 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCN-2448-10SR
Zoro #
G9872694
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Dual-Latch Welded Mesh Security Cart with Fixed Shelves
Caster Type
(2) Swivel, (2) Rigid
Configuration
(2) Center Shelves
Jobsite Box Color Family
Gray
Number of Doors
1
Finish
Powder Coated
Features
Expanded Metal Sides, 10 in Puncture-Proof Solid Rubber Tires
Tool Storage Type Included
Jobsite Box
Locking System
Padlockable
Handle Type
No Handle
Caster Material
Solid Rubber
Includes
Padlock Slide Latch
Storage Capacity
31 cu. ft.
Gauge
13 ga
Casters Included
Yes
Number of Drawers
0
Use With Caster No.
Mfr. No. 1027-SP-RR, 1027-SR-P-SR
Number of Shelves
0
Jobsite Box Product Grouping
Jobsite Chest
Shelf Adjustability
Fixed
Caster Frame Material
Steel
Caster Wheel/Tread Material
Rubber
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster Wheel Type
Solid Rubber
Caster Core Material
Polyurethane
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Bins
No
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Side Panel Construction
Expanded Metal
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
Door Style
Double Hinged Door
Caster Wheel Tread Type/Material
Solid Rubber Rubber
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
60 in
Overall Length
49 in
Overall Width
27 in
Padlock Shackle Max. Dia.
1/2"
Shelf Width
24 in
Width
27"
Caster Dia.
10"
Depth
48"
Shelf Length
48 in
Height
60"
Caster Width
2 3/4 in
Mesh Size
3/4 in x 1-3/4 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Overall LxWxH
49 inx27 inx60 in
Shelf LxW
48 inx24 in
Caster Wheel Width
2 3/4 in
Caster Mounting Height
12 in
Caster Wheel Dia.
10 in
For Maximum Shackle Diameter
1/4 in
Wire Rope Length
49 in
Length
49 in
Fits Chest Size
Expanded Metal Sides, 10 in Puncture-Proof Solid Rubber Tires

Description

Security Cart, Load Capacity 1,500 lb, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 0, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 10 in, Caster Wheel Type Solid Rubber, Caster Wheel/Tread Material Rubber, Caster Brake Type No Brake Included, Locking System Padlockable, Gauge 13 ga, Handle Type No Handle

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.