Dual-Latch Welded Mesh Security Cart with Fixed Shelves, 1,500 lb Capacity, 27 in W x 61 in L x

  • Mfr # SC2-2460-10SR

  • Zoro # G9872773


product price:  $1,548.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
60 in
Overall Length
61 in
Overall Width
27 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC2-2460-10SR
Zoro #
G9872773
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Length
61 in
Overall Width
27 in
Mesh Size
3/4 in x 1-3/4 in
Depth
48"
Caster Dia.
10"
Padlock Shackle Max. Dia.
1/2"
Shelf Length
60 in
Shelf Width
24 in
Width
27"
Height
60"
Caster Width
2 3/4 in
Caster Wheel Dia.
10 in
Overall LxWxH
61 inx27 inx60 in
Caster Wheel Width
2 3/4 in
Caster Mounting Height
12 in
Shelf LxW
60 in x 24 in
For Maximum Shackle Diameter
1/4 in
Caster Mounting Plate Size
4 in x 4-1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Dual-Latch Welded Mesh Security Cart with Fixed Shelves
Handle Type
No Handle
Storage Capacity
38 cu. ft.
Features
Expanded Metal Sides, 10 in Puncture-Proof Solid Rubber Tires
Use With Caster No.
Mfr. No. 1027-SP-RR, 1027-SR-P-SR
Locking System
Padlockable
Tool Storage Type Included
Jobsite Box
Casters Included
Yes
Number of Doors
1
Configuration
(2) Center Shelves
Jobsite Box Color Family
Gray
Gauge
13 ga
Caster Material
Solid Rubber
Number of Drawers
0
Includes
(3) Shelves, Padlock Slide Latch
Finish
Powder Coated
Number of Shelves
3
Jobsite Box Product Grouping
Jobsite Chest
Caster Type
(2) Swivel, (2) Rigid
Side Panel Construction
Expanded Metal
Assembled/Unassembled
Assembled
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Solid Rubber
Caster Wheel/Tread Material
Rubber
Caster Frame Material
Steel
Shelf Adjustability
Fixed
Shelf Construction
Solid
Caster Core Material
Polyurethane
Caster Brake Type
No Brake Included
Includes Bins
No
Caster Mounting Type
Plate
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Door Style
Double Hinged Door
Caster Wheel Tread Type/Material
Solid Rubber Rubber

Description

Security Cart, Load Capacity 1,500 lb, Shelf Construction Solid, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 2, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 10 in, Caster Wheel Type Solid Rubber, Caster Wheel/Tread Material Rubber, Caster Brake Type No Brake Included, Locking System Padlockable, Gauge 13 ga, Handle Type No Handle

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.