Shop LITTLE GIANT

Welded Mesh Security Cart with Adjustable Shelves, 1,500 lb Capacity, 27 in W x 49 in L x 60 in H

  • Mfr # SC-A-2448-10SR
  • Zoro # G9872721

product price: 
$
1,555.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Overall Length
49 in
Overall Width
27 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC-A-2448-10SR
Zoro #
G9872721
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Length
49 in
Overall Width
27 in
Mesh Size
3/4 in x 1-3/4 in
Depth
48"
Height
60"
Caster Width
2 3/4 in
Shelf Width
24 in
Shelf Length
48 in
Caster Dia.
10"
Padlock Shackle Max. Dia.
1/2"
Width
27"
Caster Wheel Dia.
10 in
For Maximum Shackle Diameter
1/4 in
Overall LxWxH
49 inx27 inx60 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Shelf LxW
48 inx24 in
Caster Mounting Height
12 in
Caster Wheel Width
2 3/4 in
Wire Rope Length
49 in
Length
49 in
Fits Chest Size
Adjustable Steel Shelf, Expanded Metal Sides, Solid Rubber Tires

Details

Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Welded Mesh Security Cart with Adjustable Shelves
Features
Adjustable Steel Shelf, Expanded Metal Sides, Solid Rubber Tires
Finish
Powder Coated
Includes
Adjustable Steel Shelf, Padlock Slide Latch
Storage Capacity
31 cu. ft.
Number of Drawers
0
Caster Type
(2) Swivel, (2) Rigid
Number of Doors
1
Jobsite Box Color Family
Gray
Use With Caster No.
Mfr. No. 1027-SP-RR, 1027-SR-P-SR
Handle Type
No Handle
Tool Storage Type Included
Jobsite Box
Locking System
Padlockable
Gauge
13 ga
Casters Included
Yes
Configuration
(2) Center Shelves
Number of Shelves
1
Caster Material
Solid Rubber
Jobsite Box Product Grouping
Jobsite Chest
Caster Core Material
Polyurethane
Adjustable Increments
3 1/2 in
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Includes Bins
No
Shelf Construction
Solid
Caster Mounting Type
Plate
Shelf Adjustability
Adjustable
Caster Frame Material
Steel
Caster Wheel Type
Solid Rubber
Caster Wheel/Tread Material
Rubber
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Assembled/Unassembled
Assembled
Side Panel Construction
Expanded Metal
Door Style
Double Hinged Door
Caster Wheel Tread Type/Material
Solid Rubber Rubber
Shell Material
Steel
Wire Color
Gray

Description

Security Cart, Load Capacity 1,500 lb, Shelf Construction Solid, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 1, Shelf Adjustability Adjustable, Adjustable Increments 3 1/2 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 10 in, Caster Wheel Type Solid Rubber, Caster Wheel/Tread Material Rubber, Caster Brake Type No Brake Included, Locking System Padlockable, Gauge 13 ga, Handle Type No Handle

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.