Shop LITTLE GIANT

Dual-Latch Welded Mesh Security Cart with Fixed Shelves, 1,500 lb Capacity, 33 in W x 49 in L x

  • Mfr # SC-3048-10SR
  • Zoro # G9872737

product price: 
$
1,370.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Overall Length
49 in
Overall Width
33 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SC-3048-10SR
Zoro #
G9872737
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Dual-Latch Welded Mesh Security Cart with Fixed Shelves
Gauge
13 ga
Storage Capacity
38 cu. ft.
Number of Drawers
0
Use With Caster No.
Mfr. No. 1027-SP-RR, 1027-SR-P-SR
Locking System
Padlockable
Number of Doors
1
Caster Material
Solid Rubber
Number of Shelves
1
Caster Type
(2) Swivel, (2) Rigid
Jobsite Box Color Family
Gray
Features
Expanded Metal Sides, Solid Rubber Tires, Welded Steel Shelf
Casters Included
Yes
Includes
Padlock Slide Latch, Welded Center Shelf
Finish
Powder Coated
Tool Storage Type Included
Jobsite Box
Jobsite Box Product Grouping
Jobsite Chest
Handle Type
No Handle
Configuration
(2) Center Shelves
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Construction
Expanded Metal
Shelf Construction
Solid
Caster Frame Material
Steel
Caster Mounting Type
Plate
Caster Core Material
Polyurethane
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Rubber
Shelf Adjustability
Fixed
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster Wheel Type
Solid Rubber
Includes Bins
No
Door Style
Double Hinged Door
Caster Wheel Tread Type/Material
Solid Rubber Rubber
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
60 in
Overall Length
49 in
Overall Width
33 in
Width
33"
Mesh Size
3/4 in x 1-3/4 in
Padlock Shackle Max. Dia.
1/2"
Shelf Width
30 in
Depth
48"
Caster Dia.
10"
Shelf Length
48 in
Caster Width
2 3/4 in
Height
60"
Caster Wheel Width
2 3/4 in
For Maximum Shackle Diameter
1/4 in
Overall LxWxH
49 inx33 inx60 in
Caster Wheel Dia.
10 in
Caster Mounting Height
12 in
Shelf LxW
48 inx30 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Wire Rope Length
49 in
Length
49 in
Fits Chest Size
Expanded Metal Sides, Solid Rubber Tires, Welded Steel Shelf

Description

Security Cart, Load Capacity 1,500 lb, Shelf Construction Solid, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 1, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 10 in, Caster Wheel Type Solid Rubber, Caster Wheel/Tread Material Rubber, Caster Brake Type No Brake Included, Locking System Padlockable, Gauge 13 ga, Handle Type No Handle

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.