Shop DURHAM MFG
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Secure Stock Truck
- Mfr # HTL-4474-DD-3AS-95
- Zoro # G624450837
product price:Â
$
4,679.99
/ea
Key Features
Door Style
Double Hinged Door
Color
Gray
Caster Wheel Dia.
6 in
Finish
Powder Coated
Side Panel Construction
Expanded Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTL-4474-DD-3AS-95
- Zoro #
- G624450837
- UPC #
- 714334053037
- Country of Origin
- Mexico
- Item
- Security Cart
- Door Style
- Double Hinged Door
- Color
- Gray
- Finish
- Powder Coated
- Side Panel Construction
- Expanded Metal
- Adjustable Increments
- 2 1/4 in
- Features
- (3) Adjustable Shelves
- Assembled/Unassembled
- Assembled
- Load Capacity
- 2,000 lb
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Shelf Adjustability
- Adjustable
- Caster Wheel/Tread Material
- Phenolic
- Gauge
- 14 ga
- Number of Shelves
- 4
- Includes
- (3) Adjustable Shelves
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Caster Wheel Dia.
- 6 in
- Overall Length
- 81 in
- Shelf Width
- 41 in
- Caster Wheel Width
- 2 in
- Shelf Length
- 72 in
- Overall Width
- 46 in
- Overall Height
- 56 in
Description
Security Cart, Load Capacity 2,000 lb, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 4, Shelf Adjustability Adjustable, Adjustable Increments 2 1/4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Gauge 14 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.