This item is Discontinued.

Little Giant Ladders 24 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity 15641-009

24 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity (Discontinued)

  • Mfr # 15641-009
  • Zoro # G9828761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15641-009
Zoro #
G9828761
UPC #
096764156558
Country of Origin
United States

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
20 ft
Closed Height
12 ft 8 in
Bottom Width
17 1/2 in
Section Length
12 ft
Closed Depth
6-1/4"
Ladder Height
14 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
46.0 lb
Rung Shape
Round
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum Spur Foot & Rubber Pad
Series
Lunar
Rung/Step Spacing
12 in
Standards
OSHA and ANSI 14.5
Includes
Top Red "DO NOT STAND" Rungs, Owner's Manual

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 20 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, Lunar Series, Rail Type Non Conductive, Shoe Design Aluminum Spur Foot & Rubber Pad, Includes Top Red In.DO NOT STAND In. Rungs, Owner's Manual, Rung Shape Round, Closed Height 12 ft 8 in, Section Length 12 ft, Net Weight 46.0 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.