This item is Discontinued.

Little Giant Ladders 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity 15642-009

28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (Discontinued)

  • Mfr # 15642-009
  • Zoro # G3518925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15642-009
Zoro #
G3518925
UPC #
096764156565
Country of Origin
United States

Dimensions

Industry Ladder Size
28 ft
Extended Ladder Height
25.5 ft
Closed Height
14 ft 7 in
Bottom Width
17.5 in
Section Length
14 ft
Closed Depth
6-1/4"
Ladder Height
16 ft
Base Width
17.5 in
Overall Height
28 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
50 lb
Rung Shape
Round
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum Pick Foot w/Rubber Pad
Series
Lunar
Rung/Step Spacing
12 in
Includes
Owner's Manual, Top Red inDO NOT STAND in Rungs
Standards
OSHA and ANSI 14.5
Rung Spacing
12 in
Load Capacity - Maximum
300 lb
Ladder Material
Fiberglass
ANSI Duty Rating
Type IA
Weight
50 lb
Shoe Type
Spike Feet
Rung Type
Round
Adjustment Increments
12 in

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft 6 in, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, Lunar Series, Rail Type Non Conductive, Shoe Design Aluminum Pick Foot w/Rubber Pad, Includes Owner's Manual, Top Red inDO NOT STAND in Rungs, Rung Shape Round, Closed Height 14 ft 7 in, Section Length 14 ft, Net Weight 50 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.