This item is Discontinued.

Little Giant Ladders 28 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity 15634-008

28 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity (Discontinued)

  • Mfr # 15634-008
  • Zoro # G3540187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15634-008
Zoro #
G3540187
UPC #
096764157692
Country of Origin
United States

Dimensions

Industry Ladder Size
28 ft
Extended Ladder Height
24 ft 6 in
Closed Height
15 ft 6 in
Bottom Width
22 in
Section Length
14 ft
Closed Depth
6-1/4"
Ladder Height
16 ft
Retracted Height
15.5 ft
Extended Height
24.5 ft
Overall Height
28 ft
Base Width
22 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
74 lb
Rung Shape
Round
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum and Rubber Pick Foot
Series
Sumostance
Rung/Step Spacing
12 in
Standards
OSHA and ANSI 14.5
Includes
Outriggers/Levelers,Top Three Usable Rungs Are D-Rung
Rung Spacing
12 in
Load Capacity - Maximum
300 lb
Adjustment Increments
12 in
Ladder Material
Fiberglass
Weight
74 lb
ANSI Duty Rating
Type IA
Shoe Type
Spike Feet
Rung Type
Round

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 24 ft 6 in, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 22 in, Sumostance Series, Rail Type Non Conductive, Shoe Design Aluminum and Rubber Pick Foot, Includes Outriggers/Levelers,Top Three Usable Rungs Are D-Rung, Rung Shape Round, Closed Height 15 ft 6 in, Section Length 14 ft, Net Weight 74 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.