This item is Discontinued.

Little Giant Ladders 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity 15620-008

32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (Discontinued)

  • Mfr # 15620-008
  • Zoro # G9823816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15620-008
Zoro #
G9823816
UPC #
096764156206
Country of Origin
United States

Dimensions

Industry Ladder Size
32 ft
Extended Ladder Height
28 ft 6 in
Closed Height
17 ft 6 in
Bottom Width
22 in
Section Length
16 ft
Ladder Height
16 ft
Base Width
22 in
Overall Height
32 ft

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
77 lb
Rung Shape
Round
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum Spur Foot & Rubber Pad
Series
SumoStance
Standards
OSHA and ANSI 14.5
Includes
Outriggers/Levelers, Cable Hooks and V Rung,Top Three Usable Rungs Are D-Rung
Load Capacity - Maximum
375 lb
Rung Type
Round
Weight
77 lb
ANSI Duty Rating
Type IAA
Ladder Material
Fiberglass
Shoe Type
Slip-Resistant with Shoe-Lock
Adjustment Increments
12 in

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft, Extended Ladder Height 28 ft 6 in, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 22 in, SumoStance Series, Rail Type Non Conductive, Shoe Design Aluminum Spur Foot & Rubber Pad, Includes Outriggers/Levelers, Cable Hooks and V Rung,Top Three Usable Rungs Are D-Rung, Rung Shape Round, Closed Height 17 ft 6 in, Section Length 16 ft, Net Weight 77 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.