Shop All Utility Carts
Little Giant
Extr Heavy Dty Shelf Truck, 5000lb, 24x36", Steel, 3 Shelves, 5000 lb
Mfr # 3GH-2436-8PHK
Zoro # G4874935
original price:
$861.00
25% off
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$644.99
Free 30-Day Returns
Key Features
- Overall Length 41 1/2 in
- Overall Width 24 in
- Material Steel
- Color Gray
- Load Capacity 5000 lb
Product Information
- Brand Little Giant
- MFR # 3GH-2436-8PHK
- Zoro # G4874935
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 41 1/2 in |
Overall Width | 24 in |
Caster Dia. | 8" |
Shelf Width | 24 in |
Shelf Length | 36 in |
Top Shelf Height | 36 in |
Shelf LxW | 36 in x 24 in |
Details
Description
Extr Heavy Dty Shelf Truck,5000lb,24x36 In., Load Capacity 5000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 41 1/2 in, Overall Width 24 in, Number of Shelves 3, Distance Between Shelves 10 1/2 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 7/8 Inch Expanding Stem Caster SCC (SCC-EX05S210-TPRS-78)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Folding Handle, 27 x 17 Platform, 330 Lb. Capacity (168073)
- ZORO SELECT Caster Wheel, 2640 lb. Load, Silver Wheel (DSPK 125K)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R3506-PNB)
- LITTLE GIANT Bar Rack Truck 2400 lb. Capacity, 40"W x 67"H (ABR36406PH)
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 1,200 lb (3LGL1824BRK)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 18 x 32", Steel, 5 Shelves, 1200 lb (5ML-1832-5PY)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 36"L x 24"W x 34"H (ERBST24366PH)
- LITTLE GIANT Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf (AM-3A-2448-6PY)
- STALWART Folding Cart with 50lb Capacity Per Shelf (75-PT2014)
- Little Giant Utility & Storage Carts