Flat Handle Deep Shelf Utility Cart, 3600 lb Load Capacity, 2 Shelves, 54 in L, 24 in W, 38 in H

  • Mfr # DS2448X126PY

  • Zoro # G4096692


product price:  $770.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
54 in
Overall Width
24 in
Color
Gray
Load Capacity
3600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS2448X126PY
Zoro #
G4096692
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Length
54 in
Overall Width
24 in
Caster Width
2 in
Shelf Length
48 in
Shelf Width
24 in
Caster Dia.
6"
Shelf LxW
48 in x 24 in

Details

Color
Gray
Load Capacity
3600 lb
Item
Flat Handle Deep Shelf Utility Cart
Number of Shelves
2
Caster Material
Polyurethane
Caster Type
(2) Rigid, (2) Swivel
Gauge
12
Finish
Powder Coated
Construction
Welded Steel
Distance Between Shelves
15 in

Description

Flat Handle Deep Shelf Utility Cart, Load Capacity 3600 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 24 in, Distance Between Shelves 15 in, Finish Powder Coated, Overall Length 54 in, Overall Width 24 in, Overall Height 38 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.