Shop LITTLE GIANT
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Cart, 12 ga. Steel, 5000 lb Load Capacity, 2 Shelves, 42" L, 24-1/2" W
- Mfr # GH-2436-8PHK
- Zoro # G2418409
product price:Â
$
616.99
/ea
Key Features
Overall Length
42"
Overall Width
24-1/2"
Material
12 ga. Steel
Load Capacity
5000 lb
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH-2436-8PHK
- Zoro #
- G2418409
- UPC #
- -
- Country of Origin
- United States
- Material
- 12 ga. Steel
- Load Capacity
- 5000 lb
- Item
- Utility Cart
- Number of Shelves
- 2
- Finish
- Powder Coated
Dimensions
- Overall Length
- 42"
- Overall Width
- 24-1/2"
Description
Utility Cart,Steel,42 In. L x 24-1/2 In. W,5000 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.