Shop LITTLE GIANT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Welded Utility Cart, 12 ga. Steel, 2000 lb Load Capacity, 53 1/2 in L, 30 in W, 36 1/2 in H
- Mfr # LG30486PY
- Zoro # G3912933
product price:Â
$
557.99
/ea
Key Features
Overall Height
36 1/2 in
Overall Length
53 1/2 in
Overall Width
30 in
Material
12 ga. Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LG30486PY
- Zoro #
- G3912933
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 1/2 in
- Overall Length
- 53 1/2 in
- Overall Width
- 30 in
- Caster Width
- 2 in
- Caster Dia.
- 6"
Details
- Material
- 12 ga. Steel
- Color
- Gray
- Load Capacity
- 2000 lb
- Item
- Welded Utility Cart
- Wheel Type
- 6" Polyurethane
- Assembled/Unassembled
- Assembled
- Caster Type
- (2) Rigid, (2) Swivel
- Finish
- Powder Coated
- Gauge
- 12 ga
- Handle Included
- Yes
- Caster Material
- Polyurethane
Description
Flat Handle Utility Cart, Load Capacity 2000 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.