Flat Handle Utility Cart, 12 ga. Steel, 3600 lb Load Capacity, 65 1/2 in L, 30 in W, 36 in H

  • Mfr # 3GL30606PHBK

  • Zoro # G3911299


product price:  $796.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
65 1/2 in
Overall Width
30 in
Material
12 ga. Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3GL30606PHBK
Zoro #
G3911299
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
65 1/2 in
Overall Width
30 in
Caster Dia.
6"

Details

Material
12 ga. Steel
Color
Gray
Load Capacity
3600 lb
Item
Flat Handle Utility Cart
Wheel Type
6" x 2" Hard Tread Phenolic
Handle Included
Yes
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Caster Type
(2) Rigid, (2) Swivel with Brake
Gauge
12
Finish
Powder Coated

Description

Flat Handle Utility Cart, Load Capacity 3600 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.