Flat Handle Utility Cart, Steel, 1200 lb Load Capacity, 2 Shelves, 53 1/2 in L, 24 in W

  • Mfr # LGL2448BK2DR

  • Zoro # G3912498


product price:  $886.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Length
53 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
1200 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LGL2448BK2DR
Zoro #
G3912498
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 1/2 in
Overall Width
24 in
Lip Height
1-1/2 in
Shelf Width
24 in
Caster Width
1-1/4 in
Top Shelf Height
35 in
Shelf Length
48 in
Caster Dia.
5"
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb
Item
Flat Handle Utility Cart
Wheel Type
5" Polyurethane
Number of Shelves
2
Handle Included
Yes
Gauge
12
Caster Type
(2) Rigid, (2) Swivel with Brake
Utility Cart Item
Welded Service Cart with Two Storage Drawer
Caster Material
Polyurethane
Electrical Included
No
Capacity per Shelf
600 lb
Finish
Powder Coated
Non-Marking
Yes
Distance Between Shelves
25 in
Cart Shelf Style
Lipped
Includes
(2) Drawers
Utility Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled

Description

Flat Handle Utility Cart, Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 24 in, Includes (2) Drawers, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products