Flat Handle Utility Cart, Steel, 3,600 lb Load Capacity, 3 Shelves, 41 1/2 in L, 24 in W, 36" H

  • Mfr # 3GL24366PHBK

  • Zoro # G3911271


product price:  $524.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36"
Overall Length
41 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3GL24366PHBK
Zoro #
G3911271
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36"
Overall Length
41 1/2 in
Overall Width
24 in
Caster Dia.
6"
Shelf Width
24 in
Shelf Length
36 in
Lip Height
1-1/2 in
Top Shelf Height
36 in
Shelf LxW
36 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Flat Handle Utility Cart
Wheel Type
6" x 2" Hard Tread Phenolic
Number of Shelves
3
Utility Cart Item
Heavy Duty Shelf Truck
Handle Included
Yes
Gauge
12 ga
Utility Cart Shelf Style
Lipped
Distance Between Shelves
11 in
Caster Type
(2) Rigid, (2) Swivel with Brake
Caster Material
Phenolic
Cart Shelf Style
Lipped
Finish
Powder Coated
Capacity per Shelf
1,200 lb
Non-Marking
No
Electrical Included
No
Assembled/Unassembled
Assembled
Product Type
Flat Handle Utility Cart

Description

Flat Handle Utility Cart, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 41 1/2 in, Overall Width 24 in, Number of Shelves 3, Capacity per Shelf 1,200 lb, Distance Between Shelves 11 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.