Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Forkliftable High Capacity Storage Cabinet
- Mfr # SSL4-A-2448-FP
- Zoro # G423510374
product price:Â
$
2,683.99
/ea
Key Features
Color
Gray
Cabinet Finish
Powder Coat
Number of Shelves
4 Adjustable Shelves
Overall Height
78 in
Number of Doors
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSL4-A-2448-FP
- Zoro #
- G423510374
- UPC #
- -
- Country of Origin
- United States
- Item
- Forkliftable High Capacity Storage Cabinet
- Color
- Gray
- Cabinet Finish
- Powder Coat
- Number of Shelves
- 4 Adjustable Shelves
- Number of Doors
- 2
- Shelf Capacity
- 1,500 lbs
- Cabinet Material
- Steel
Dimensions
- Overall Height
- 78 in
- Overall Width
- 48 in
- Overall Depth
- 26 in
- Inside Depth
- 24 in
- Inside Width
- 48 in
Description
Forkliftable High Capacity Storage Cabinet, 4 Adjustable Center Shelves, 1500 lbs Shelf Capacity, 24" x 48" x 78", Fork Pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.