Freestanding Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves, Gray

  • Mfr # BR-2448-60

  • Zoro # G3494876


product price:  $469.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Freestanding
Depth
24 in
Height
60 in
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-2448-60
Zoro #
G3494876
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
60 in
Overall Width
48 in
Overall Depth
24 in
Usable Bay Depth
24 in
Usable Bay WxD
10 1/2 in x 24 in
Usable Bay Width
10 1/2 in

Details

Shelving Type
Freestanding
Material
Steel
Number of Shelves
4
Load Capacity
6,000 lb
Decking Material
None
Finish
Powder Coated
Color
Gray
Item
Vertical Bar Rack
Includes
Hooks, Security Chain
Gauge
11 ga
Whole Unit Load Capacity
6,000 lb
Post Gauge
11 ga
Frame Material
Steel
Load Capacity per Bay
1,500 lb
Orientation
Vertical
Rack Configuration
Standalone
Decking Finish
Powder Coated
Number of Bays
4
Frame Finish
Powder Coated

Description

Vertical Bar Rack, Whole Unit Load Capacity 6,000 lb, Load Capacity per Bay 1,500 lb, Powder Coated, None, Powder Coated, Steel, Overall Depth 24 in, Overall Height 60 in, Overall Width 48 in, 10 1/2 in x 24 in Usable Bay WxD, Usable Bay Width 10 1/2 in, Usable Bay Depth 24 in, Post Gauge 11 ga, Standalone, Vertical Orientation, Number of Bays 4, Hooks, Security Chain, Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.