Zoro Homepage

General Purpose Hand Truck, 800 lb.

  • Mfr # T2208S

  • Zoro # G3913371


product price: $177.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Overall Height
49"
Material
Steel
Color
Green
Load Capacity
800 lb
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2208S
Zoro #
G3913371
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
49"

Details

Material
Steel
Color
Green
Load Capacity
800 lb
Item
Hand Truck
Finish
Powder Coated

Description

Hand Truck, Load Capacity 800 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.