Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Panel Truck, Wood (Ends), 1000 lb Load Capacity, 36" L, 24" W

  • Mfr # PT24365PY

  • Zoro # G3601731


product price: $353.69
/ea
Free Shipping & Returns

Key Features

Overall Length
36"
Overall Width
24"
Material
Wood (Ends)
Load Capacity
1000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT24365PY
Zoro #
G3601731
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36"
Overall Width
24"

Details

Material
Wood (Ends)
Load Capacity
1000 lb
Item
General Purpose Panel Truck

Description

Panel Truck,General Purpose,1000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.