Zoro Homepage

Hand Truck, 800 lb., Dual, Wheel Type: Flat-Free

  • Mfr # TF22010FF

  • Zoro # G3913469


product price: $359.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
48 in
Overall Width
21 in
Material
Steel
Color
Green
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF22010FF
Zoro #
G3913469
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
21 in
Wheel Diameter
10"
Overall Depth
24 in
Noseplate Depth
12"
Noseplate Width
14in
Wheel Width
3-1/2"
Nose Plate Depth
12 in
Nose Plate Width
14 in

Details

Material
Steel
Color
Green
Load Capacity
800 lb
Item
Hand Truck
Wheel Type
Flat-Free
Includes
Patented Foot Lever Assist, Reinforced Nose Plate, Interchangeable inD in Axle
Finish
Powder Coated
Hand Truck Handle Type
Dual Handle
Wheel Bearings
Ball

Description

Hand Truck, Load Capacity 800 lb, Overall Depth 24 in, Overall Height 48 in, Overall Width 21 in, Nose Plate Depth 12 in, Nose Plate Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.