Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Truck, 800 lb., Loop

  • Mfr # TF24010P

  • Zoro # G3913338


product price: $256.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
47"
Overall Width
21 in
Material
Steel
Color
Green
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF24010P
Zoro #
G3913338
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
47"
Overall Width
21 in
Wheel Diameter
10"

Details

Material
Steel
Color
Green
Load Capacity
800 lb
Item
Hand Truck
Wheel Type
Full Pneumatic
Hand Truck Handle Type
Loop
Finish
Powder Coated
Includes
Interchangeable "D" Axle, Patented Foot Lever Assist, Reinforced Nose Plate

Description

Hand Truck, Load Capacity 800 lb, Overall Width 21 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.