Zoro Homepage

Hand Truck, 800 lbs., Continuos Handle

  • Mfr # TFF-200-8S

  • Zoro # G2478011


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Load Capacity
800 lb
Handle Type
Continuous
Assembled
No
Features
Reinforced Nose, Zinc plated "D" Axle is Interchangeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFF-200-8S
Zoro #
G2478011
UPC #
-
Country of Origin
United States

Dimensions

Nose Plate Depth
12 in
Axle-Mounted Wheel Width
2 1/2 in
Handle Height
47 in
Nose Plate Width
14 in
Axle-Mounted Wheel Dia.
8 in

Details

Color
Green
Load Capacity
800 lb
Item
Hand Truck
Handle Type
Continuous
Assembled
No
Features
Reinforced Nose, Zinc plated "D" Axle is Interchangeable
Frame Material
Steel
Includes
Foot Lever Assist
Includes Wheel Fenders
Without Wheel Fenders
Brake Type
No Caster Brake
Includes Foot Assist
With Foot Assist
Includes Stair Climber
Without Stair Climber
Frame Gauge
14 ga
Frame Finish
Unfinished
Caster/Wheel Configuration
(2) Axle-Mounted Wheels
Axle-Mounted Wheel Type
Solid
Axle-Mounted Wheel/Tread Material
Rubber
Weight
36 lb

Description

Hand Truck, Load Capacity 800 lb, Nose Plate Depth 12 in, Nose Plate Width 14 in, Without Wheel Fenders, Frame Finish Unfinished, Handle Type Continuous, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Solid, Includes Foot Assist With Foot Assist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.