Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Truck, 800 lbs., Loop Handle

  • Mfr # TFF-240-10FF

  • Zoro # G2478562


product price: $304.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Color
Green
Load Capacity
800 lb
Handle Type
Loop
Assembled
No
Includes
Foot Lever Assist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFF-240-10FF
Zoro #
G2478562
UPC #
-
Country of Origin
United States

Dimensions

Axle-Mounted Wheel Dia.
10 in
Axle-Mounted Wheel Width
3 1/2 in
Nose Plate Width
14 in
Handle Height
47 in
Nose Plate Depth
12 in

Details

Color
Green
Load Capacity
800 lb
Item
Hand Truck
Handle Type
Loop
Assembled
No
Includes
Foot Lever Assist
Features
Reinforced Nose, Zinc plated "D" Axle is Interchangeable
Frame Material
Steel
Caster/Wheel Configuration
(2) Axle-Mounted Wheels
Frame Gauge
14 ga
Includes Wheel Fenders
Without Wheel Fenders
Includes Foot Assist
With Foot Assist
Brake Type
No Caster Brake
Axle-Mounted Wheel Type
Flat-Free
Weight
40 lb
Includes Stair Climber
Without Stair Climber
Frame Finish
Unfinished

Description

Hand Truck, Load Capacity 800 lb, Nose Plate Depth 12 in, Nose Plate Width 14 in, Without Wheel Fenders, Frame Finish Unfinished, Handle Type Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist With Foot Assist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.