Hand Truck, 800 lbs., Shovel Nose

  • Mfr # TFF-360-10

  • Zoro # G2478477


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49 in
Color
Green
Load Capacity
800 lb
Handle Type
Dual
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFF-360-10
Zoro #
G2478477
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
49 in
Nose Plate Depth
13 1/2 in
Nose Plate Width
16 in
Axle-Mounted Wheel Width
2 3/4 in
Nose Plate Thickness
1/4 in
Handle Height
49 in
Axle-Mounted Wheel Dia.
10 in

Details

Color
Green
Load Capacity
800 lb
Item
Hand Truck
Handle Type
Dual
Assembled
No
Frame Material
Steel
Includes
Foot Lever Assist
Features
Zinc plated "D" Axle is Interchangeable
Weight
49 lb
Axle-Mounted Wheel Type
Solid
Includes Foot Assist
With Foot Assist
Frame Finish
Unfinished
Includes Wheel Fenders
Without Wheel Fenders
Brake Type
No Caster Brake
Axle-Mounted Wheel/Tread Material
Rubber
Includes Stair Climber
Without Stair Climber
Nose Plate Profile
Beveled
Caster/Wheel Configuration
(2) Axle-Mounted Wheels
Frame Gauge
14 ga

Description

Hand Truck, Load Capacity 800 lb, Overall Height 49 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Without Wheel Fenders, Frame Finish Unfinished, Handle Type Dual, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Solid, Includes Foot Assist With Foot Assist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.