Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Truck, 800 lbs., Shovel Nose

  • Mfr # TFF-362-10FF

  • Zoro # G2477950


product price: $332.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
49 in
Color
Green
Load Capacity
600 lb
Handle Type
Dual
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFF-362-10FF
Zoro #
G2477950
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
49 in
Nose Plate Width
16 in
Nose Plate Depth
13 1/2 in
Axle-Mounted Wheel Dia.
10 in
Axle-Mounted Wheel Width
3 1/2 in
Handle Height
49 in
Nose Plate Thickness
1/4 in

Details

Color
Green
Load Capacity
600 lb
Item
Hand Truck
Handle Type
Dual
Assembled
No
Features
Zinc plated "D" Axle is Interchangeable
Includes
Foot Lever Assist
Frame Material
Steel
Frame Gauge
14 ga
Frame Finish
Unfinished
Weight
48 lb
Caster/Wheel Configuration
(2) Axle-Mounted Wheels
Brake Type
No Caster Brake
Includes Stair Climber
Without Stair Climber
Includes Wheel Fenders
Without Wheel Fenders
Nose Plate Profile
Beveled
Axle-Mounted Wheel Type
Flat-Free
Includes Foot Assist
With Foot Assist

Description

Hand Truck, Load Capacity 600 lb, Overall Height 49 in, Nose Plate Depth 14 in, Nose Plate Width 16 in, Without Wheel Fenders, Frame Finish Unfinished, Handle Type Dual-Handle, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist With Foot Assist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.