Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Truck, 800 lbs., Tall, Loop Handle

  • Mfr # TFF-370-10

  • Zoro # G2477777


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 in
Color
Green
Load Capacity
800 lb
Handle Type
Flow Back
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFF-370-10
Zoro #
G2477777
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Axle-Mounted Wheel Width
2 3/4 in
Nose Plate Width
16 in
Axle-Mounted Wheel Dia.
10 in
Nose Plate Depth
13 1/2 in
Nose Plate Thickness
1/4 in
Handle Height
60 in

Details

Color
Green
Load Capacity
800 lb
Item
Hand Truck
Handle Type
Flow Back
Assembled
No
Includes
Patented Foot Lever Assist
Features
Carry More and Make Fewer Trips with this Extended Height Hand Truck
Frame Material
Steel
Nose Plate Profile
Beveled
Caster/Wheel Configuration
(2) Axle-Mounted Wheels
Includes Wheel Fenders
Without Wheel Fenders
Axle-Mounted Wheel/Tread Material
Rubber
Brake Type
No Caster Brake
Axle-Mounted Wheel Type
Solid
Weight
53 lb
Includes Foot Assist
With Foot Assist
Frame Finish
Unfinished
Frame Gauge
14 ga

Description

Hand Truck, Load Capacity 800 lb, Overall Height 60 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Without Wheel Fenders, Frame Finish Unfinished, Handle Type Flow Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Solid, Includes Foot Assist With Foot Assist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.