Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Truck, Continuous Handle, Rubber

  • Mfr # T-200-8S

  • Zoro # G4871067


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Overall Height
47"
Material
Steel
Load Capacity
800 lb
Wheel Type
Solid Rubber
Wheel Diameter
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-200-8S
Zoro #
G4871067
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
47"
Wheel Diameter
8"

Details

Material
Steel
Load Capacity
800 lb
Item
Hand Truck,Continuous Handle,Rubber
Wheel Type
Solid Rubber
Hand Truck Handle Type
Continuous Frame

Description

Hand Truck,Continuous Handle,Rubber

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.