Hand Truck, Dual, 10" Rubber Wheel, 800 lb.
Mfr # T-320-10
Zoro # G5521750
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Overall Height
49"
Material
Steel
Wheel Type
Solid Rubber
Wheel Diameter
10"
Hand Truck Handle Type
Dual Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-320-10
Zoro #
G5521750
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
49"
Wheel Diameter
10"
Details
Material
Steel
Item
Hand Truck,Dual,10" Rubber Wheel,800 lb.
Wheel Type
Solid Rubber
Hand Truck Handle Type
Dual Handle
Description
Hand Truck,Dual,10 In. Rubber Wheel,800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.