Hand Truck, Dual, Flat-Free, 600 lb.
Mfr # T-320-10FF
Zoro # G5521735
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Overall Height
49"
Material
Steel
Wheel Type
Flat-Free
Wheel Diameter
10"
Hand Truck Handle Type
Dual Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-320-10FF
Zoro #
G5521735
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
49"
Wheel Diameter
10"
Details
Material
Steel
Item
Hand Truck,Dual,Flat-Free,600 lb.
Wheel Type
Flat-Free
Hand Truck Handle Type
Dual Handle
Description
Hand Truck,Dual,Flat-Free,600 lb.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.