Zoro Homepage

Hand Truck, Dual Handle, Flat-Free

  • Mfr # T-220-10FF

  • Zoro # G4871058


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49"
Material
Steel
Load Capacity
800 lb
Wheel Type
Flat-Free
Wheel Diameter
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-220-10FF
Zoro #
G4871058
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
49"
Wheel Diameter
10"

Details

Material
Steel
Load Capacity
800 lb
Item
Hand Truck,Dual Handle,Flat-Free
Wheel Type
Flat-Free
Hand Truck Handle Type
Dual Handle

Description

Hand Truck,Dual Handle,Flat-Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.