Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Truck, Dual, Pneumatic, 800 lb.

  • Mfr # T-320-10P

  • Zoro # G5521741


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49"
Material
Steel
Load Capacity
800 lb
Wheel Type
Full Pneumatic
Wheel Diameter
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-320-10P
Zoro #
G5521741
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
49"
Wheel Diameter
10"

Details

Material
Steel
Load Capacity
800 lb
Item
Hand Truck,Dual,Pneumatic,800 lb.
Wheel Type
Full Pneumatic
Hand Truck Handle Type
Dual Handle

Description

Hand Truck,Dual,Pneumatic,800 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.