Zoro Homepage

Hand Truck, Loop, 10" Rubber Wheel, 800 lb.

  • Mfr # T-182-10

  • Zoro # G5521796


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49"
Material
Steel
Wheel Type
Solid Rubber
Wheel Diameter
10"
Hand Truck Handle Type
Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-182-10
Zoro #
G5521796
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
49"
Wheel Diameter
10"

Details

Material
Steel
Item
Hand Truck,Loop,10" Rubber Wheel,800 lb.
Wheel Type
Solid Rubber
Hand Truck Handle Type
Loop

Description

Hand Truck,Loop,10 In. Rubber Wheel,800 lb.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.