Zoro Homepage

Hand Truck, Loop, Flat-Free, 600 lb.

  • Mfr # T-182-10FF

  • Zoro # G5521778


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49"
Material
Steel
Wheel Type
Flat-Free
Wheel Diameter
10"
Hand Truck Handle Type
Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-182-10FF
Zoro #
G5521778
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
49"
Wheel Diameter
10"

Details

Material
Steel
Item
Hand Truck,Loop,Flat-Free,600 lb.
Wheel Type
Flat-Free
Hand Truck Handle Type
Loop

Description

Hand Truck,Loop,Flat-Free,600 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.