Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WSJ2-3048-36-BR-RG-SHLF
- Zoro # G923510409
product price:Â
$
1,297.99
/ea
Key Features
Work Surface Height
37.75 in
Overall Width
48 in
No. of Shelves
Half Lower Shelf
Overall Height
73.75 in
Surface Material
1.75" Butcher Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-3048-36-BR-RG-SHLF
- Zoro #
- G923510409
- UPC #
- -
- Country of Origin
- United States
- No. of Shelves
- Half Lower Shelf
- Surface Material
- 1.75" Butcher Block
- Item
- Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Finish
- Powder Coat
- Material
- Steel, Butcher Block
- Color
- Gray
- Load Capacity
- 3,000 lbs
Dimensions
- Work Surface Height
- 37.75 in
- Overall Width
- 48 in
- Overall Height
- 73.75 in
- Work Surface Depth
- 30 in
- Overall Depth
- 30 in
- Work Surface Width
- 48 in
Description
Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 30" x 48" Top Size, 36" Top Height, Lower Shelf, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.