Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- Mfr # WSL2-2460-AH-WPB-SHLF
- Zoro # G623510488
product price:Â
$
1,080.99
/ea
Key Features
No. of Shelves
Half Lower Shelf
Surface Material
Reinforced 12 Gauge Steel Top
Load Capacity
4,500 lbs
Work Surface Width
60 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSL2-2460-AH-WPB-SHLF
- Zoro #
- G623510488
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Work Surface Width
- 60 in
- Overall Height
- 61.5-78.5 in
- Work Surface Depth
- 24 in
- Work Surface Height
- 24"-41"
- Overall Depth
- 24 in
- Overall Width
- 60 in
Details
- No. of Shelves
- Half Lower Shelf
- Surface Material
- Reinforced 12 Gauge Steel Top
- Load Capacity
- 4,500 lbs
- Color
- Gray
- Item
- Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf
- Material
- Steel
- Finish
- Powder Coat
Description
Heavy-Duty Packaging Table with Retaining Lips, Pegboard Panel & Shelf, 24" x 60" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.