Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WSJ2-3060-AH-BR-RG-SHLF
- Zoro # G823510486
product price:Â
$
1,593.99
/ea
Key Features
Color
Gray
Overall Height
61.75-78.75 in
No. of Shelves
Half Lower Shelf
Surface Material
1.75" Butcher Block
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-3060-AH-BR-RG-SHLF
- Zoro #
- G823510486
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- No. of Shelves
- Half Lower Shelf
- Surface Material
- 1.75" Butcher Block
- Finish
- Powder Coat
- Item
- Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Material
- Steel, Butcher Block
- Load Capacity
- 3,000 lbs
Dimensions
- Overall Height
- 61.75-78.75 in
- Work Surface Height
- 28.75"-42.75"
- Overall Width
- 60 in
- Work Surface Depth
- 30 in
- Overall Depth
- 30 in
- Work Surface Width
- 60 in
Description
Heavy-Duty Butcher Block Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 30" x 60" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.