Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- Mfr # WSJ2-3060-36-WLP-SHLF
- Zoro # G323510641
product price:Â
$
1,555.99
/ea
Key Features
Overall Depth
30 in
Surface Material
1.75" Butcher Block
Finish
Powder Coat
Overall Height
73.75 in
Material
Steel, Butcher Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-3060-36-WLP-SHLF
- Zoro #
- G323510641
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- 1.75" Butcher Block
- Finish
- Powder Coat
- Material
- Steel, Butcher Block
- Item
- Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- Color
- Gray
- No. of Shelves
- Half Lower Shelf
- Load Capacity
- 3,000 lbs
Dimensions
- Overall Depth
- 30 in
- Overall Height
- 73.75 in
- Work Surface Width
- 60 in
- Overall Width
- 60 in
- Work Surface Height
- 37.75 in
- Work Surface Depth
- 30 in
Description
Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf, 30" x 60" Top Size, 36" Top Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.