Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- Mfr # WSJ2-3672-36-WLP-SHLF
- Zoro # G123510599
product price:Â
$
1,843.99
/ea
Key Features
Overall Depth
36 in
No. of Shelves
Half Lower Shelf
Load Capacity
3,000 lbs
Work Surface Depth
36 in
Surface Material
1.75" Butcher Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSJ2-3672-36-WLP-SHLF
- Zoro #
- G123510599
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 36 in
- Work Surface Depth
- 36 in
- Work Surface Height
- 37.75 in
- Overall Width
- 72 in
- Work Surface Width
- 72 in
- Overall Height
- 73.75 in
Details
- No. of Shelves
- Half Lower Shelf
- Load Capacity
- 3,000 lbs
- Surface Material
- 1.75" Butcher Block
- Finish
- Powder Coat
- Color
- Gray
- Item
- Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- Material
- Steel, Butcher Block
Description
Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf, 36" x 60" Top Size, 36" Top Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.