Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WST1-3660-AH-BR-RG-SHLF
- Zoro # G623510440
product price:Â
$
1,065.99
/ea
Key Features
Type
Open Base
Work Surface Height
24"-41"
Overall Width
60 in
Work Surface Width
60 in
Surface Material
Reinforced 12 Gauge Steel Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST1-3660-AH-BR-RG-SHLF
- Zoro #
- G623510440
- UPC #
- -
- Country of Origin
- United States
- Type
- Open Base
- Surface Material
- Reinforced 12 Gauge Steel Top
- Load Capacity
- 4,500 lbs
- Color
- Gray
- No. of Shelves
- Open Base
- Material
- Steel
- Finish
- Powder Coat
- Item
- Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
Dimensions
- Work Surface Height
- 24"-41"
- Overall Width
- 60 in
- Work Surface Width
- 60 in
- Overall Height
- 60-77 in
- Overall Depth
- 36 in
- Work Surface Depth
- 36 in
Description
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 36" x 60" Top Size, 21" to 41" Adjustable Height, Open Base, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.