Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WST1-2460-36-BR-RG-SHLF
- Zoro # G423510596
product price:Â
$
941.99
/ea
Key Features
Type
Open Base
Work Surface Depth
24 in
Load Capacity
4,500 lbs
Finish
Powder Coat
Overall Height
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST1-2460-36-BR-RG-SHLF
- Zoro #
- G423510596
- UPC #
- -
- Country of Origin
- United States
- Type
- Open Base
- Load Capacity
- 4,500 lbs
- Finish
- Powder Coat
- Color
- Gray
- No. of Shelves
- Open Base
- Surface Material
- Reinforced 12 Gauge Steel Top
- Material
- Steel
- Item
- Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
Dimensions
- Work Surface Depth
- 24 in
- Overall Height
- 72 in
- Work Surface Width
- 60 in
- Overall Width
- 60 in
- Overall Depth
- 24 in
- Work Surface Height
- 36 in
Description
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 24" x 60" Top Size, 36" Top Height, Open Base, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.