Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Mfr # WST1-3048-36-BR-RG-SHLF
- Zoro # G323510559
product price:Â
$
907.99
/ea
Key Features
Overall Depth
30 in
Type
Open Base
Finish
Powder Coat
No. of Shelves
Open Base
Surface Material
Reinforced 12 Gauge Steel Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST1-3048-36-BR-RG-SHLF
- Zoro #
- G323510559
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 30 in
- Work Surface Height
- 36 in
- Overall Width
- 48 in
- Work Surface Width
- 48 in
- Work Surface Depth
- 30 in
- Overall Height
- 72 in
Details
- Type
- Open Base
- Finish
- Powder Coat
- No. of Shelves
- Open Base
- Surface Material
- Reinforced 12 Gauge Steel Top
- Item
- Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf
- Load Capacity
- 5,000 lbs
- Color
- Gray
- Material
- Steel
Description
Heavy-Duty Packaging Table with Bin Rail, Roll Goods Holder & Shelf, 30" x 48" Top Size, 36" Top Height, Open Base, Bin Rail, Rolling Goods Holder, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.