Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Mfr # WST1-2448-36-WLP-SHLF
- Zoro # G623510617
product price:Â
$
887.99
/ea
Key Features
Type
Open Base
No. of Shelves
Open Base
Overall Height
72 in
Material
Steel
Load Capacity
5,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST1-2448-36-WLP-SHLF
- Zoro #
- G623510617
- UPC #
- -
- Country of Origin
- United States
- Type
- Open Base
- No. of Shelves
- Open Base
- Material
- Steel
- Load Capacity
- 5,000 lbs
- Item
- Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Surface Material
- Reinforced 12 Gauge Steel Top
- Finish
- Powder Coat
- Color
- Gray
Dimensions
- Overall Height
- 72 in
- Work Surface Depth
- 24 in
- Overall Width
- 48 in
- Work Surface Height
- 36 in
- Overall Depth
- 24 in
- Work Surface Width
- 48 in
Description
Heavy-Duty Packaging Table with Louvered Panel & Shelf, 24" x 48" Top Size, 36" Top Height, Open Base, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.