Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Mfr # WST2-3660-36-WPB-SHLF
- Zoro # G323510375
product price:Â
$
1,131.99
/ea
Key Features
Type
Lower Shelf
Work Surface Depth
36 in
Work Surface Width
60 in
Overall Depth
36 in
Overall Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST2-3660-36-WPB-SHLF
- Zoro #
- G323510375
- UPC #
- -
- Country of Origin
- United States
- Type
- Lower Shelf
- Item
- Heavy-Duty Packaging Table with Pegboard Panel & Shelf
- Color
- Gray
- Surface Material
- Reinforced 12 Gauge Steel Top
- Load Capacity
- 4,500 lbs
- Material
- Steel
- Finish
- Powder Coat
- No. of Shelves
- Half Lower Shelf
Dimensions
- Work Surface Depth
- 36 in
- Work Surface Width
- 60 in
- Overall Depth
- 36 in
- Overall Width
- 60 in
- Work Surface Height
- 36 in
- Overall Height
- 72 in
Description
Heavy-Duty Packaging Table with Pegboard Panel & Shelf, 36" x 60" Top Size, 36" Top Height, Lower Shelf, Pegboard Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.