Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Mfr # WST1-3060-AH-WLP-SHLF
- Zoro # G123510575
product price:Â
$
1,081.99
/ea
Key Features
Material
Steel
Work Surface Width
60 in
No. of Shelves
Open Base
Surface Material
Reinforced 12 Gauge Steel Top
Overall Height
60-77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WST1-3060-AH-WLP-SHLF
- Zoro #
- G123510575
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- No. of Shelves
- Open Base
- Surface Material
- Reinforced 12 Gauge Steel Top
- Color
- Gray
- Item
- Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Load Capacity
- 4,500 lbs
- Finish
- Powder Coat
- Type
- Open Base
Dimensions
- Work Surface Width
- 60 in
- Overall Height
- 60-77 in
- Overall Depth
- 30 in
- Overall Width
- 60 in
- Work Surface Depth
- 30 in
- Work Surface Height
- 24"-41"
Description
Heavy-Duty Packaging Table with Louvered Panel & Shelf, 30" x 60" Top Size, 21" to 41" Adjustable Height, Open Base, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.