Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Mfr # WST2-2460-36-WLP-SHLF
- Zoro # G523510380
product price:Â
$
1,056.99
/ea
Key Features
Type
Lower Shelf
Work Surface Depth
24 in
Material
Steel
No. of Shelves
Half Lower Shelf
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST2-2460-36-WLP-SHLF
- Zoro #
- G523510380
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Work Surface Depth
- 24 in
- Work Surface Height
- 36 in
- Overall Height
- 72 in
- Overall Width
- 60 in
- Overall Depth
- 24 in
- Work Surface Width
- 60 in
Details
- Type
- Lower Shelf
- Material
- Steel
- No. of Shelves
- Half Lower Shelf
- Finish
- Powder Coat
- Color
- Gray
- Load Capacity
- 4,500 lbs
- Item
- Heavy-Duty Packaging Table with Louvered Panel & Shelf
- Surface Material
- Reinforced 12 Gauge Steel Top
Description
Heavy-Duty Packaging Table with Louvered Panel & Shelf, 24" x 60" Top Size, 36" Top Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.